- Reducer w/ 1/4" Female 37° JIC x 3/16" Male 37° JIC
- Stainless Steel
| Fitting Description | Reducer |
| End Size | 1/4 JIC(f), 3/16 JIC(m) |
| Tube Outside Diameter | 1/4 in |
| Overall Length | 1.049 in |
| End Types 2 | JIC 37° |
| End Types | JIC 37° |
| Material | Stainless Steel |
| Fitting Type | Adapter |
| Hex Size | 9/16 in |
| Fitting Angle | Straight |
| Tube O.D. 2 | 3/16 in |
| No. of Ends | 2 |
| Tube O.D. 1 | 1/4 in |
| SAE Reference No. | 070123 |
| Weight | 0.25 LB |

