- Female Connector w/ 1 1/2" Male 37° JIC & 1" Female Pipe Thread
- Stainless Steel
| Fitting Description | Female Connector |
| NPTF Thread | 1-11 1/2 Female Pipe |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Tube O.D. | 1 1/2 in |
| Material | Stainless Steel |
| End Types 2 | JIC 37°, NPT |
| End Size | 1 NPT(f), 1 1/2 JIC(m) |
| Fitting Type | Adapter |
| SAE Reference No. | 070103 |
| End Types | JIC 37° & NPT |
| Weight | 0.0 LB |

