- Extra Long Male Connector w/ 5/16" Male 37° JIC & 1/8" Male Pipe Thread
- Stainless Steel
| SAE Reference No. | N/A |
| Fitting Type | Adapter, Extra Long |
| Material | Stainless Steel |
| Hex Size | 9/16 in |
| Fitting Angle | Straight |
| End Size Done | Yes |
| End Size | 1/8 NPT(m), 5/16 JIC(m) |
| Pipe Size | 0.125 in |
| No. of Ends | 2 |
| Tube O.D. | 5/16 in |
| End Types 2 | JIC 37°, NPT |
| End Types | JIC 37° & NPT |
| Overall Length | 2.812 in |
| Fitting Description | Extra Long Male Connector |
| Weight | 0.0 LB |

