- Long Male Connector w/ 3/8" Male 37° JIC & 3/8" Male Pipe Thread
- Stainless Steel
| SAE Reference No. | N/A |
| Material | Stainless Steel |
| Overall Length | 2.501 in |
| Pipe Size | 0.375 in |
| End Size | 3/8 JIC(m), 3/8 NPT(m) |
| End Types | JIC 37° & NPT |
| Fitting Type | Adapter, Long |
| Fitting Angle | Straight |
| Tube O.D. | 3/8 in |
| Hex Size | 3/4 in |
| End Types 2 | JIC 37°, NPT |
| No. of Ends | 2 |
| Fitting Description | Long Male Connector |
| Weight | 0.22 LB |

