- Long Male Connector w/ 1/4" Male 37° JIC & 1/4" Male Pipe Thread
- Stainless Steel
| Material | Stainless Steel |
| Tube Outside Diameter | 1/4 in |
| SAE Reference No. | N/A |
| End Size | 1/4 JIC(m), 1/4 NPT(m) |
| Overall Length | 2.253 in |
| Tube O.D. | 1/4 in |
| No. of Ends | 2 |
| End Types | JIC 37° & NPT |
| Hex Size | 5/8 in |
| Fitting Description | Long Male Connector |
| Pipe Size | 0.25 in |
| End Types 2 | JIC 37°, NPT |
| NPTF Thread | 1/4-18 Male Pipe |
| Fitting Type | Adapter, Long |
| Fitting Angle | Straight |
| Weight | 0.137 LB |

