- Large Hex Union w/ 1 1/4" Male 37° JIC x 5/8" Male 37° JIC
| Tube O.D. 1 | 1 1/4 in |
| Overall Length | 2.23 in |
| No. of Ends | 2 |
| Tube O.D. 2 | 5/8 in |
| Material | Steel |
| End Types | JIC 37° |
| Fitting Description | Large Hex Union |
| Fitting Type | Adapter |
| SAE Reference No. | 070119 |
| Fitting Angle | Straight |
| Hex Size | 1 7/8 in |
| End Size | 5/8 JIC(m), 1 1/4 JIC(m) |
| End Types 2 | JIC 37° |
| Weight | 0.0 LB |

