- Large Hex Union w/ 1/2" Male 37° JIC x 1/4" Male 37° JIC
- Stainless Steel
| No. of Ends | 2 |
| Tube O.D. 2 | 1/4 in |
| End Types | JIC 37° |
| Tube O.D. 1 | 1/2 in |
| End Types 2 | JIC 37° |
| SAE Reference No. | 070119 |
| End Size | 1/4 JIC(m), 1/2 JIC(m) |
| Fitting Angle | Straight |
| Fitting Description | Large Hex Union |
| Fitting Type | Adapter |
| Material | Stainless Steel |
| Overall Length | 1.51 in |
| Hex Size | 1 in |
| Weight | 0.12 LB |

