- Small Hex Union w/ 2" Male 37° JIC x 1 1/2" Male 37° JIC
- Stainless Steel
| Tube O.D. 1 | 2 in |
| Fitting Angle | Straight |
| Tube Outside Diameter | 2 in x 1 1/2 in |
| SAE Reference No. | 070101 |
| Fitting Type | Adapter |
| Fitting Description | Small Hex Union |
| Tube O.D. 2 | 1 1/2 in |
| End Types | JIC 37° |
| End Size | 1 1/2 JIC(m), 2 JIC(m) |
| Hex Size | 2 5/8 in |
| Overall Length | 3.15 in |
| Material | Stainless Steel |
| No. of Ends | 2 |
| End Types 2 | JIC 37° |
| Weight | 2.12 LB |

