- Small Hex Union w/ 7/8" Male 37° JIC x 7/8" Male 37° JIC
- Stainless Steel
| No. of Ends | 2 |
| SAE Reference No. | 070101 |
| Fitting Type | Adapter |
| Tube Outside Diameter | 7/8 in |
| End Types | JIC 37° |
| Overall Length | 2.218 in |
| Fitting Description | Small Hex Union |
| Tube O.D. 1 | 7/8 in |
| Material | Stainless Steel |
| Tube O.D. 2 | 7/8 in |
| Fitting Angle | Straight |
| Hex Size | 1 1/4 in |
| End Types 2 | JIC 37° |
| End Size | 7/8 JIC(m) |
| Weight | 0.35 LB |

