- Male Pipe Rigid Fitting for 3/4" ID Hose
- 3/4" Pipe Size
| SAE Reference No. | N/A |
| Pipe Size | 0.75 in |
| Hose I.D. | 3/4 in |
| Fitting Angle | Straight |
| Material | Steel |
| End Size | 3/4 Hose Barb |
| Overall Length | 2.45 in |
| No. of Ends | 2 |
| Compatible Hose | Push Lock Hose |
| Hex Size | 1 1/16 in |
| Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
| Fitting Description | Male Pipe Rigid |
| End Types | NPT & Hose Barb |
| Weight | 0.2 LB |

