- 1930-62 Series SAE Port Block
- 2 in Pipe OD
- 2 in Nominal Flange Size
- w/Flat Face And W/O Bolt Kit
| Length | 5 1/4 in |
| Pipe O.D. | 2 in |
| Bolt Hole | 0.781 in |
| Code | Code 62 |
| Bolt Kit | Available |
| Port Size | 2 1/2-12 NPTF |
| Thickness | 1.75 in |
| Weight | 6.96 LB |
| Length | 5 1/4 in |
| Pipe O.D. | 2 in |
| Bolt Hole | 0.781 in |
| Code | Code 62 |
| Bolt Kit | Available |
| Port Size | 2 1/2-12 NPTF |
| Thickness | 1.75 in |
| Weight | 6.96 LB |