- 1930-62 Series SAE Port Block
- 1 1/2 in Pipe OD
- 1 1/2 in Nominal Flange Size
- w/Flat Face And W/O Bolt Kit
| Port Size | 1 7/8-12 NPTF |
| Length | 4.440 in |
| Code | Code 62 |
| Pipe O.D. | 1 1/2 in |
| Bolt Kit | Available |
| Thickness | 1.75 in |
| Bolt Hole | 0.656 in |
| Weight | 5.206 LB |
| Port Size | 1 7/8-12 NPTF |
| Length | 4.440 in |
| Code | Code 62 |
| Pipe O.D. | 1 1/2 in |
| Bolt Kit | Available |
| Thickness | 1.75 in |
| Bolt Hole | 0.656 in |
| Weight | 5.206 LB |