- 1930-62 Series SAE Port Block
- 1 in Pipe OD
- 1 in Nominal Flange Size
- w/Flat Face And W/O Bolt Kit
| Length | 3.190 in |
| Bolt Kit | Available |
| Bolt Hole | 0.469 in |
| Port Size | 1 5/16-12 NPTF |
| Code | Code 62 |
| Pipe O.D. | 1 in |
| Thickness | 1.5 in |
| Weight | 2.406 LB |
| Length | 3.190 in |
| Bolt Kit | Available |
| Bolt Hole | 0.469 in |
| Port Size | 1 5/16-12 NPTF |
| Code | Code 62 |
| Pipe O.D. | 1 in |
| Thickness | 1.5 in |
| Weight | 2.406 LB |