- 1930-62 Series SAE Port Block
- 3/4 in Pipe OD
- 3/4 in Nominal Flange Size
- w/Flat Face And W/O Bolt Kit
| Code | Code 62 |
| Bolt Hole | 0.406 in |
| Length | 2.810 in |
| Port Size | 1 1/16-12 NPTF |
| Thickness | 1.25 in |
| Pipe O.D. | 3/4 in |
| Bolt Kit | Available |
| Weight | 1.75 LB |
| Code | Code 62 |
| Bolt Hole | 0.406 in |
| Length | 2.810 in |
| Port Size | 1 1/16-12 NPTF |
| Thickness | 1.25 in |
| Pipe O.D. | 3/4 in |
| Bolt Kit | Available |
| Weight | 1.75 LB |