- 1930-62 Series SAE Port Block
- 1/2 in Pipe OD
- 1/2 in Nominal Flange Size
- w/Flat Face And W/O Bolt Kit
| Bolt Hole | 0.344 in |
| Pipe O.D. | 1/2 in |
| Thickness | 1.25 in |
| Code | Code 62 |
| Length | 2.300 in |
| Port Size | 3/4-16 NPTF |
| Bolt Kit | Available |
| Weight | 1.094 LB |
| Bolt Hole | 0.344 in |
| Pipe O.D. | 1/2 in |
| Thickness | 1.25 in |
| Code | Code 62 |
| Length | 2.300 in |
| Port Size | 3/4-16 NPTF |
| Bolt Kit | Available |
| Weight | 1.094 LB |