- 1930-61 Series SAE Port Block
- 1 1/2 in Pipe OD
- 1 1/2 in Nominal Flange Size
- w/O-Ring Face And W/O Bolt Kit
| Length | 3.810 in |
| Code | Code 61 |
| Pipe O.D. | 1 1/2 in |
| Thickness | 1.75 in |
| Bolt Kit | Available |
| Bolt Hole | 0.531 in |
| Port Size | 1 7/8-12 NPTF |
| Weight | 3.731 LB |

