- 1930-61 Series SAE Port Block
- 1 1/4 in Pipe OD
- 1 1/4 in Nominal Flange Size
- w/O-Ring Face And W/O Bolt Kit
| Port Size | 1 5/8-12 NPTF |
| Bolt Hole | 0.469 in |
| Bolt Kit | Available |
| Length | 3 1/4 in |
| Thickness | 1.5 in |
| Pipe O.D. | 1 1/4 in |
| Code | Code 61 |
| Weight | 2.35 LB |
| Port Size | 1 5/8-12 NPTF |
| Bolt Hole | 0.469 in |
| Bolt Kit | Available |
| Length | 3 1/4 in |
| Thickness | 1.5 in |
| Pipe O.D. | 1 1/4 in |
| Code | Code 61 |
| Weight | 2.35 LB |