- 1930-61 Series SAE Port Block
- 3/4 in Pipe OD
- 3/4 in Nominal Flange Size
- w/O-Ring Face And W/O Bolt Kit
| Thickness | 1.25 in |
| Code | Code 61 |
| Bolt Hole | 0.406 in |
| Bolt Kit | Available |
| Pipe O.D. | 3/4 in |
| Port Size | 1 1/16-12 NPTF |
| Length | 2.690 in |
| Weight | 1.294 LB |
| Thickness | 1.25 in |
| Code | Code 61 |
| Bolt Hole | 0.406 in |
| Bolt Kit | Available |
| Pipe O.D. | 3/4 in |
| Port Size | 1 1/16-12 NPTF |
| Length | 2.690 in |
| Weight | 1.294 LB |