- 1929-62 Series SAE Port Block
- 2 in Pipe OD
- 2 in Nominal Flange Size
- w/w/Flat Face And Bolt Kit
| Thickness | 1 3/4 in |
| Length | 5 1/4 in |
| Bolt Center Length x Bolt Center Width | 1 3/4 in x 3.812 in |
| Pipe O.D. | 2 in |
| Bolt Hole | 0.781 in |
| Port Size | 2 1/2-12 NPTF |
| Code | Code 62 |
| Bolt Kit | Included |
| Weight | 5.9 LB |

