- 1929-62 Series SAE Port Block
- 1 1/4 in Pipe OD
- 1 1/4 in Nominal Flange Size
- w/O-Ring Face And Bolt Kit
| Code | Code 62 |
| Port Size | 1 5/8-12 NPTF |
| Bolt Kit | Included |
| Bolt Center Length x Bolt Center Width | 1 1/4 in x 2 5/8 in |
| Bolt Hole | 0.531 in |
| Length | 3 3/4 in |
| Pipe O.D. | 1 1/4 in |
| Thickness | 1 1/2 in |
| Weight | 2.75 LB |

