- 1929-62 Series SAE Port Block
- 1 in Pipe OD
- 1 in Nominal Flange Size
- w/O-Ring Face And Bolt Kit
| Port Size | 1 5/16-12 NPTF |
| Pipe O.D. | 1 in |
| Length | 3.190 in |
| Thickness | 1 1/2 in |
| Code | Code 62 |
| Bolt Kit | Included |
| Bolt Center Length x Bolt Center Width | 1.093 in x 2 1/4 in |
| Bolt Hole | 0.469 in |
| Weight | 2.075 LB |

