- 1929-61 Series SAE Port Block
- 3/4 in Pipe OD
- 3/4 in Nominal Flange Size
- w/w/O-Ring Face And Bolt Kit
| Pipe O.D. | 3/4 in |
| Thickness | 1 1/4 in |
| Port Size | 1 1/16-12 NPTF |
| Bolt Hole | 0.406 in |
| Code | Code 62 |
| Bolt Center Length x Bolt Center Width | 0.937 in x 2 in |
| Bolt Kit | Included |
| Length | 2.810 in |
| Weight | 1.531 LB |

