- 1928-62 Series SAE Port Block
- 2 in Pipe OD
- 2 in Nominal Flange Size
- w/Flat Face And W/O Bolt Kit
| Bolt Kit | Available |
| Code | Code 62 |
| Bolt Center Length x Bolt Center Width | 1 3/4 in x 3.812 in |
| Bolt Hole | 0.781 in |
| Thickness | 1 3/4 in |
| Pipe O.D. | 2 in |
| Port Size | 2-11 1/2 NPTF |
| Length | 5 1/4 in |
| Weight | 7.02 LB |

