- 1928-62 Series SAE Port Block
- 1 1/2 in Pipe OD
- 1 1/2 in Nominal Flange Size
- w/Flat Face And W/O Bolt Kit
| Length | 4.440 in |
| Thickness | 1 3/4 in |
| Port Size | 1 1/2-11 1/2 NPTF |
| Bolt Kit | Available |
| Bolt Hole | 0.656 in |
| Code | Code 62 |
| Bolt Center Length x Bolt Center Width | 1.437 in x 3 1/8 in |
| Pipe O.D. | 1 1/2 in |
| Weight | 5.219 LB |

