- 1928-62 Series SAE Port Block
- 1/2 in Pipe OD
- 1/2 in Nominal Flange Size
- w/Flat Face And W/O Bolt Kit
| Thickness | 1 1/4 in |
| Code | Code 62 |
| Bolt Center Length x Bolt Center Width | 0.718 in x 1.594 in |
| Length | 2.300 in |
| Port Size | 1/2-14 NPTF |
| Bolt Kit | Available |
| Pipe O.D. | 1/2 in |
| Bolt Hole | 0.344 in |
| Weight | 1.075 LB |

