- 1928-61 Series SAE Port Block
- 3 in Pipe OD
- 3 in Nominal Flange Size
- w/O-Ring Face And W/O Bolt Kit
| Bolt Kit | Available |
| Bolt Hole | 0.656 in |
| Port Size | 3-8 NPTF |
| Thickness | 2 1/4 in |
| Bolt Center Length x Bolt Center Width | 2.438 in x 4.188 in |
| Pipe O.D. | 3 in |
| Length | 5.440 in |
| Code | Code 61 |
| Weight | 9.006 LB |

