- 1928-61 Series SAE Port Block
- 2 1/2 in Pipe OD
- 2 1/2 in Nominal Flange Size
- w/O-Ring Face And W/O Bolt Kit
| Thickness | 2 in |
| Code | Code 61 |
| Bolt Hole | 0.531 in |
| Pipe O.D. | 2 1/2 in |
| Length | 4.630 in |
| Bolt Kit | Available |
| Bolt Center Length x Bolt Center Width | 2 in x 3 1/2 in |
| Port Size | 2 1/2-8 NPTF |
| Weight | 5.94 LB |

