- 1928-61 Series SAE Port Block
- 1 1/4 in Pipe OD
- 1 1/4 in Nominal Flange Size
- w/O-Ring Face And W/O Bolt Kit
| Thickness | 1 1/2 in |
| Code | Code 61 |
| Bolt Hole | 0.469 in |
| Pipe O.D. | 1 1/4 in |
| Length | 3 1/4 in |
| Bolt Kit | Available |
| Bolt Center Length x Bolt Center Width | 1.188 in x 2.312 in |
| Port Size | 1 1/4-11 1/2 NPTF |
| Weight | 2.356 LB |

