- 1928-61 Series SAE Port Block
- 1/2 in Pipe OD
- 1/2 in Nominal Flange Size
- w/O-Ring Face And W/O Bolt Kit
| Code | Code 61 |
| Bolt Kit | Available |
| Bolt Center Length x Bolt Center Width | 0.68 in x 1 1/2 in |
| Port Size | 1/2-14 NPTF |
| Pipe O.D. | 1/2 in |
| Thickness | 1 1/4 in |
| Bolt Hole | 0.344 in |
| Length | 2.170 in |
| Weight | 0.906 LB |

