- 1927-62 Series SAE Port Block
- 1/2 in Pipe OD
- 1/2 in Nominal Flange Size
- w/Flat Face And Bolt Kit
| Pipe O.D. | 1/2 in |
| Port Size | 1/2-14 NPTF |
| Bolt Hole | 0.344 in |
| Length | 2.300 in |
| Bolt Kit | Included |
| Bolt Center Length x Bolt Center Width | 0.718 in x 1.594 in |
| Thickness | 1 1/4 in |
| Code | Code 62 |
| Weight | 1.006 LB |

