Skip to content Skip to navigation menu
NPTF Port Block – O-Ring Face

1927-61-40-40-K

NPTF Port Block – O-Ring Face
Item #101484192
  • 1927-61 Series SAE Port Block
  • 2 1/2 in Pipe OD
  • 2 1/2 in Nominal Flange Size
  • w/Flat Face And Bolt Kit
NPTF Port Block – O-Ring Face
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1927-61 Series SAE Port Block
  • 2 1/2 in Pipe OD
  • 2 1/2 in Nominal Flange Size
  • w/Flat Face And Bolt Kit
Length 4.630 in
Thickness 2 in
Bolt Kit Included
Code Code 61
Port Size 2 1/2-8 NPTF
Bolt Hole 0.531 in
Bolt Center Length x Bolt Center Width 2 in x 3 1/2 in
Pipe O.D. 2 1/2 in
Weight 5.025 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison