- 1927-61 Series SAE Port Block
- 2 in Pipe OD
- 2 in Nominal Flange Size
- w/O-Ring Face And Bolt Kit
| Bolt Kit | Included |
| Bolt Center Length x Bolt Center Width | 1.688 in x 3.062 in |
| Code | Code 61 |
| Bolt Hole | 0.531 in |
| Thickness | 1 3/4 in |
| Port Size | 2-11 1/2 NPTF |
| Length | 4.130 in |
| Pipe O.D. | 2 in |
| Weight | 3.956 LB |

