- 1927-61 Series SAE Port Block
- 11/2 In Pipe OD
- 11/2 In Nominal Flange Size
- w/O-Ring Face And Bolt Kit
| Length | 3.810 in |
| Thickness | 1 3/4 in |
| Code | Code 61 |
| Bolt Center Length x Bolt Center Width | 1.406 in x 2 3/4 in |
| Bolt Kit | Included |
| Bolt Hole | 0.531 in |
| Pipe O.D. | 1 1/2 in |
| Port Size | 1 1/2-11 1/2 NPTF |
| Weight | 3.25 LB |

