- 1927-61 Series SAE Port Block
- 1 in Pipe OD
- 1 in Nominal Flange Size
- w/O-Ring Face And Bolt Kit
| Code | Code 61 |
| Length | 3 1/4 in |
| Thickness | 1 1/2 in |
| Bolt Kit | Included |
| Bolt Hole | 0.469 in |
| Bolt Center Length x Bolt Center Width | 1.88 in x 2.312 in |
| Port Size | 1 1/4-11 1/2 NPTF |
| Pipe O.D. | 1 1/4 in |
| Weight | 2.069 LB |

