- 1927-61 Series SAE Port Block
- 3/4 in Pipe OD
- 3/4 in Nominal Flange Size
- w/O-Ring Face And Bolt Kit
| Bolt Center Length x Bolt Center Width | 1.031 in x 2.062 in |
| Bolt Hole | 0.406 in |
| Pipe O.D. | 1 in |
| Thickness | 1 1/2 in |
| Length | 2.880 in |
| Bolt Kit | Included |
| Port Size | 1-11 1/2 NPTF |
| Code | Code 61 |
| Weight | 1.569 LB |

