- 1927-61 Series SAE Port Block
- 1/2 in Pipe OD
- 1/2 in Nominal Flange Size
- w/O-Ring Face And Bolt Kit
| Code | Code 61 |
| Bolt Kit | Included |
| Pipe O.D. | 3/4 in |
| Bolt Center Length x Bolt Center Width | 0.688 in x 1 1/2 in |
| Port Size | 3/4-14 NPTF |
| Bolt Hole | 0.406 in |
| Length | 2.690 in |
| Thickness | 1 1/4 in |
| Weight | 1.131 LB |

