- Captive Flange Code 62
- Size 2
- with Tapped Hole
| Hole Style | Tapped Holes |
| Flange Thickness | 2 in |
| Flange Length | 5 1/4 in |
| Flange Width | 4.5 in |
| Mounting Holes Width Center to Center | 1.75 in |
| Thread Size & Type | 3/4-10 NC |
| Mounting Holes Length Center to Center | 3.812 in |
| Code | Code 62 |
| Weight | 4.919 LB |

