- Captive Flange Code 62
- Size 1 1/2
- with Tapped Hole
| Flange Thickness | 1 1/2 in |
| Mounting Holes Width Center to Center | 1.438 in |
| Thread Size & Type | 5/8-11 NC |
| Hole Style | Tapped Holes |
| Code | Code 62 |
| Flange Width | 3.75 in |
| Mounting Holes Length Center to Center | 3.125 in |
| Flange Length | 4.44 in |
| Weight | 3.125 LB |

