- Captive Flange Code 62
- Size 1 1/4
- with Tapped Hole
| Hole Style | Tapped Holes |
| Flange Thickness | 1 1/4 in |
| Code | Code 62 |
| Flange Width | 3.06 in |
| Mounting Holes Width Center to Center | 1.25 in |
| Thread Size & Type | 1/2-13 NC |
| Mounting Holes Length Center to Center | 2.625 in |
| Flange Length | 3 3/4 in |
| Weight | 1.825 LB |

