- Captive Flange Code 62
- Size 1
- with Tapped Hole
| Hole Style | Tapped Holes |
| Flange Width | 2.75 in |
| Flange Length | 3.19 in |
| Code | Code 62 |
| Thread Size & Type | 7/16-14 NC |
| Flange Thickness | 1 in |
| Mounting Holes Width Center to Center | 1.094 in |
| Mounting Holes Length Center to Center | 2.25 in |
| Weight | 1.244 LB |

