- Captive Flange Code 62
- Size 3/4
- with Tapped Hole
| Flange Thickness | 3/4 in |
| Hole Style | Tapped Holes |
| Thread Size & Type | 3/8-16 NC |
| Code | Code 62 |
| Mounting Holes Width Center to Center | 0.938 in |
| Mounting Holes Length Center to Center | 2 in |
| Flange Length | 2.81 in |
| Flange Width | 2.38 in |
| Weight | 0.794 LB |

