- Captive Flange Code 61
- Size 1 1/2
- with Tapped Hole
| Mounting Holes Width Center to Center | 1.406 in |
| Mounting Holes Length Center to Center | 2.75 in |
| Flange Width | 3.25 in |
| Hole Style | Tapped Holes |
| Flange Thickness | 1.5 in |
| Thread Size & Type | 1/2-13 NC |
| Flange Length | 3.69 in |
| Code | Code 61 |
| Weight | 1.038 LB |

