- Captive Flange Code 61
- Size 1
- with Tapped Hole
| Flange Width | 2.31 in |
| Thread Size & Type | 3/8-16 NC |
| Hole Style | Tapped Holes |
| Flange Length | 2 3/4 in |
| Mounting Holes Length Center to Center | 2.062 in |
| Mounting Holes Width Center to Center | 1.031 in |
| Flange Thickness | 1 in |
| Code | Code 61 |
| Weight | 0.53 LB |

