- Captive Flange Code 61
- Size 3/4
- with Tapped Hole
| Flange Thickness | 0.75 in |
| Mounting Holes Width Center to Center | 0.875 in |
| Code | Code 61 |
| Hole Style | Tapped Holes |
| Mounting Holes Length Center to Center | 1.875 in |
| Flange Length | 2.56 in |
| Thread Size & Type | 3/8-16 NC |
| Flange Width | 2.06 in |
| Weight | 0.444 LB |

