- Captive Flange Code 62
- Size 2
- with Drilled Hole
| Flange Length | 5 1/4 in |
| Hole Style | Drilled Holes |
| Mounting Holes Width Center to Center | 1.75 in |
| Code | Code 62 |
| Hole Size | 0.781 in |
| Flange Width | 4.5 in |
| Flange Thickness | 2 in |
| Mounting Holes Length Center to Center | 3.812 in |
| Weight | 4.85 LB |

