- Captive Flange Code 62
- Size 1 1/4
- with Drilled Hole
| Mounting Holes Width Center to Center | 1.25 in |
| Flange Thickness | 1.25 in |
| Mounting Holes Length Center to Center | 2.625 in |
| Hole Size | 0.531 in |
| Hole Style | Drilled Holes |
| Flange Length | 3 3/4 in |
| Code | Code 62 |
| Flange Width | 3.06 in |
| Weight | 1.869 LB |

