- Captive Flange Code 62
- Size 1
- with Drilled Hole
| Flange Length | 3.19 in |
| Hole Size | 0.469 in |
| Mounting Holes Width Center to Center | 1.094 in |
| Mounting Holes Length Center to Center | 2.25 in |
| Code | Code 62 |
| Hole Style | Drilled Holes |
| Flange Width | 2.75 in |
| Flange Thickness | 1 in |
| Weight | 1.238 LB |

