- Captive Flange Code 62
- Size 3/4
- with Drilled Hole
| Flange Thickness | 0.75 in |
| Flange Length | 2.81 in |
| Hole Style | Drilled Holes |
| Mounting Holes Width Center to Center | 0.938 in |
| Code | Code 62 |
| Hole Size | 0.406 in |
| Flange Width | 2.38 in |
| Mounting Holes Length Center to Center | 2 in |
| Weight | 0.75 LB |

