- Captive Flange Code 61
- Size 4
- with Drilled Hole
| Hole Size | 1.531 in |
| Mounting Holes Length Center to Center | 5.125 in |
| Code | Code 61 |
| Flange Length | 6.38 in |
| Flange Thickness | 4 in |
| Flange Width | 6 in |
| Mounting Holes Width Center to Center | 3.062 in |
| Hole Style | Drilled Holes |
| Weight | 4.0 LB |

