- Captive Flange Code 61
- Size 3 1/2
- with Drilled Hole
| Hole Style | Drilled Holes |
| Flange Thickness | 3.5 in |
| Mounting Holes Width Center to Center | 2.75 in |
| Hole Size | 1.375 in |
| Flange Width | 5.5 in |
| Flange Length | 6 in |
| Mounting Holes Length Center to Center | 4.75 in |
| Code | Code 61 |
| Weight | 3.263 LB |

